HEAVY DUTY PIPE WRENCH 12"
GRY.GSP12
- UNSPSC 27111708
9501026347990 1
9501026347990 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
HEAVY DUTY PIPE WRENCH 12" — GRY.GSP12
- HEAVY DUTY PIPE WRENCH 12" — GRY.GSP12
- HEAVY DUTY PIPE WRENCH 18" — GRY.GSP18
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 12:56 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Pipe Capacity (mm) | 50 mm |
| Pipe Capacity (in) | 2" |
| Length (mm) | 305 mm |
| EAN | 0067965089976 |
Features
| For the assembly and disassembly of threaded pipes and fittings. |
| High-grade cast iron housing and forged steel jaw. |
| Hardened serrated teeth provide a secure grip. |
| Floating hook jaw allows for fast ratcheting function. |
| Size of the opening indicated on the jaw – Imperial scale. |
| Meets ANSI standards. |
| Limited lifetime warranty. |
Customers Also Viewed
Review(s)
Product not yet rated.